References
SKF:FYTWK 35 YTA
Rubix:229A3657
Manufacturer :445804
EAN:07316574944507


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 35 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SKF FYTWK 35 YTA HOUSED UNIT
These oval flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,4x163x35 mm |
|---|---|
| Logistic Weight | 675 g |
| Inner diameter | 35 mm |
| Width | 35 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | bearing steel |
| Height | 35 mm |
| Length | 163 mm |
| Total bearing width | 42.9 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 163 mm |
Show UNSPSC/ECL@SS
£ 85.54 excl. VAT
/ Each
£ 102.65 incl. VAT
- Usually arrives within 14 working days