References
SNR:UKFE206HN
Rubix:206A1953
Manufacturer :UKFE.206.H.N
EAN:3413529539789




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Product details : SNR UKFE206HN BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with tapered bore to accept the clamping sleeve, clamping sleeve H23XX, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | grey cast iron |
| Length | 108 mm |
| Series | ukfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.2 kg |
Show UNSPSC/ECL@SS
£ 49.00 excl. VAT
/ Each
£ 58.80 incl. VAT
- Usually arrives within 14 working days