TIMKEN LCJO1 3/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit heavy series with GN-KLLB L-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:LCJO1 3/16
Rubix:103A0733
EAN:0087796057920


Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 92.1 mm |
Product details : TIMKEN LCJO1 3/16 FOUR BOLT FLANGED BEARING UNIT
Inch flange bearing housing unit Fafnir
Ball bearing unit Timken LCJO 1-3/16 with four-hole square flange, pre-greased and ready for installation. Load ratings: C0r 15.800 N, Cr 33.100 N.
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 92.1 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | lcjo heavy series |
| Total bearing width | 32.5 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 15800 N |
| Basic dynamic load, radial - Cr | 33100 N |
| Weight | 1.816 kg |
| Mounting typ | four-hole square flange |
Show UNSPSC/ECL@SS
£ 341.65 excl. VAT
/ Each
£ 409.98 incl. VAT
- Usually arrives within 14 working days