SKF SY 1.7/16 TF/VA228 HIGH TEMPERATURE BEARINGS
Ball bearing unit
See technical informationSee documentsReferences
SKF:SY 1.7/16 TF/VA228
Rubix:237A4331
Manufacturer :114760
EAN:07316571381114




Technical specifications
| Inner diameter | 36.51 mm |
|---|---|
| Fixation centre-to-centre distance | 133 mm |
| Material | cast iron (housing);steel (bearing) |
Documents
Product details : SKF SY 1.7/16 TF/VA228 HIGH TEMPERATURE BEARINGS
Y pedestal bearing unit for high temperatures with cast housing and set-screw mounting.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,9x160x36,51 mm |
|---|---|
| Logistic Weight | 1460 g |
| Inner diameter | 36.51 mm |
| Fixation centre-to-centre distance | 133 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 42.9 mm |
| Outer diameter | 46.1 mm |
| Diameter of fixation holes | 12 mm |
| Height | 93 mm |
| Length | 160 mm |
| Series | sy |
| Weight | 1.45 kg |
| Number of holes | 2 |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 261.87 excl. VAT
/ Each
£ 314.24 incl. VAT
- Usually arrives within 14 working days