References
SNR:UCP314
Rubix:206A0801
Manufacturer :UCP.314
EAN:3413529541638




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 280 mm |
| Shaft Height | 95 mm |
Documents
Product details : SNR UCP314 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 280 mm |
| Shaft Height | 95 mm |
| Material | cast iron |
| Total bearing width | 90 mm |
| Outer diameter | 150 mm |
| Diameter of fixation holes | 27 mm |
| Height | 187 mm |
| Length | 360 mm |
| Series | ucp300 |
| Weight | 12.95 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 104260 N |
| Width | 78 mm |
Show UNSPSC/ECL@SS
£ 132.28 excl. VAT
/ Each
£ 158.74 incl. VAT
- Usually arrives within 14 working days