References
SKF:SYJ 520
Rubix:266A6384
Manufacturer :27344
EAN:7316571033587


Technical specifications
| Inner diameter | 180 mm |
|---|---|
| Fixation centre-to-centre distance | 308 mm |
| Shaft Height | 115 mm |
Product details : SKF SYJ 520 PILLOW BLOCK HOUSING
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.
Strengths
- Strong
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Technical specifications
Attributes
| Logistic Weight | 12165 g |
|---|---|
| Inner diameter | 180 mm |
| Fixation centre-to-centre distance | 308 mm |
| Shaft Height | 115 mm |
| Material | cast iron |
| Total bearing width | 95 mm |
| Outer diameter | 180 mm |
| Clamping | 24 mm |
| Diameter of fixation holes | 24 mm |
| Mounting typ | pillow block |
| Height | 225.5 mm |
| Length | 380 mm |
| Lubrication | relubrication via grease fitting (gn1/4-28 sae-lt); relubrication hole present |
| Series | syj |
| Weight | 12.3 kg |
| Number of holes | 2 |
| Width | 95 mm |
Show UNSPSC/ECL@SS
£ 181.31 excl. VAT
/ Each
£ 217.57 incl. VAT
- Usually arrives within 14 working days