References
RHP:LPB3/4
Rubix:158A3572
Manufacturer :LPB3/4 R
EAN:00747023006540


Technical specifications
| Fixation centre-to-centre distance | 76 mm |
|---|---|
| Material | zinc-plated steel |
| Total bearing width | 31 mm |
Documents
Product details : RHP HOUSED BEARING UNIT LPB3/4
Standard series, pressed galvanized sheet metal housing.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Fixation centre-to-centre distance | 76 mm |
| Material | zinc-plated steel |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 8 mm |
| Height | 49.9 mm |
| Length | 98.4 mm |
| Series | lpb |
| Weight | 0.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 1570 N |
| Width | 31.7 mm |
Show UNSPSC/ECL@SS
£ 21.17 excl. VAT
/ Each
£ 25.40 incl. VAT
- Usually arrives within 14 working days