TIMKEN E-P2B-TRB-40MM ROLLER BEARING TWO BOLT PILLOW BLOCK
Type E Pillow Block: 2-Bolt Base Bearing
See technical informationSee documentsReferences
Timken:E-P2B-TRB-40MM
Rubix:102A6246
EAN:0053893775432





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 19.05 mm |
| Shaft Height | 53.975 mm |
Documents
Product details : TIMKEN E-P2B-TRB-40MM ROLLER BEARING TWO BOLT PILLOW BLOCK
Type E tapered roller bearing Mounted Bearings are available in a wide variety of sizes and configurations to meet the requirements of demanding applications. Metric sizes also are available in shaft diameters ranging from 35 mm to 125 mm.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 19.05 mm |
| Shaft Height | 53.975 mm |
| Material | cast iron |
| Total bearing width | 161.925 mm |
| Outer diameter | 80.645 mm |
| Clamping | 60.325 mm |
| Diameter of fixation holes | 12.7 mm |
| Mounting typ | 2-bolt base |
| Height | 107.95 mm |
| Length | 200.025 mm |
| Sealing | timken double lip seal |
| Lubrication | solid lube - industrial |
| Series | type e |
| Weight | 5.44 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 146791.31 N |
| Basic dynamic load, radial - Cr | 34963.023 N |
| Width | 85.725 mm |
Show UNSPSC/ECL@SS
£ 340.56 excl. VAT
/ Each
£ 408.67 incl. VAT
- In stock: Next day delivery