References
SNR:UCP210-30
Rubix:206A0694
EAN:3413529571703




Product details : SNR UCP210-30 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 32.95 excl. VAT
/ Each
£ 39.54 incl. VAT
- Delivery usually within ( 3 ) days
