References
SKF:SY 17 TF
Rubix:102A8848
Manufacturer :27251
EAN:7316570037432


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 106 mm |
| Shaft Height | 30.2 mm |
Product details : SKF HOUSED BEARING UNIT SY 17 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x127x17 mm |
|---|---|
| Logistic Weight | 478,5 g |
| Inner diameter | 17 mm |
| Fixation centre-to-centre distance | 106 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 27.4 mm |
| Outer diameter | 24.2 mm |
| Height | 57 mm |
| Length | 127 mm |
| Series | sy |
| Weight | 0.479 kg |
| Number of holes | 2 |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 35.88 excl. VAT
/ Each
£ 43.06 incl. VAT
- Delivery usually within ( 3 ) days