INA LASE30-XL-N PLUMMER BLOCK HOUSING UNIT

Plummer block housing unit

See technical informationSee documents

References

INA:LASE30-XL-N
Rubix:238A0787
Manufacturer :0946441520000
EAN:4054372495847
brand logo

Technical specifications

Inner diameter30 mm
Fixation centre-to-centre distance117.5 mm
Shaft Height42.9 mm
See all Specifications

Documents

Product details : INA LASE30-XL-N PLUMMER BLOCK HOUSING UNIT


Plummer block housing units LASE, cast iron housing, radial insert ball bearing with eccentric locking collar, L seals

Technical specifications


Attributes
Inner diameter30 mm
Fixation centre-to-centre distance117.5 mm
Shaft Height42.9 mm
Materialcast iron
Total bearing width48.5 mm
Outer diameter82 mm
Height82 mm
Length158 mm
Serieslase..-xl-n
Number of holes2
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr20700 N
Width40 mm
£ 45.23 excl. VAT
/ Each
£ 54.28 incl. VAT
  • Usually arrives within 14 working days