SKF P2BC35M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit - Food Line
See technical informationReferences
SKF:P2BC 35M-CPSS-DFH
Rubix:200A1562
EAN:7316577856005


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Product details : SKF P2BC35M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Pillow (plummer) block bearing units consisting of an insert bearing mounted in a composite or cast metal housing that can be bolted to a support surface. In addition to being part of a unit, some pillow block housings for insert bearings are available as separate components. The SKF assortment includes units that are compliant with several industrial standards and meet many requirements.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | stainless steel |
| Total bearing width | 40 mm |
| Outer diameter | 72 mm |
| Height | 93.6 mm |
| Length | 169 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Width | 34.9 mm |
Show UNSPSC/ECL@SS
£ 206.60 excl. VAT
/ Each
£ 247.92 incl. VAT
- In stock: Next day delivery