TIMKEN UCP210 PILLOW BLOCK WITH SET SCREWS
SNR - Bearing Unit - UCP.210
See technical informationSee documentsReferences
Timken:UCP.210
Rubix:211A4610
EAN:0087796072435


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : TIMKEN UCP210 PILLOW BLOCK WITH SET SCREWS
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
| Material | grey cast iron |
| Total bearing width | 51.6 mm |
| Outer diameter | 61.8 mm |
| Height | 113 mm |
| Length | 206 mm |
| Series | upc200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23300 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 91.38 excl. VAT
/ Each
£ 109.66 incl. VAT
- Delivery usually within ( 7 ) days