References
Superseded Ref:-T-UCP218
FAG:UCP218-J7
Rubix:238A3379
Manufacturer :0823170200000
EAN:4054366901620


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 262 mm |
| Shaft Height | 101.6 mm |
Product details : FAG UCP218-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 12200 g |
|---|---|
| Inner diameter | 90 mm |
| Fixation centre-to-centre distance | 262 mm |
| Shaft Height | 101.6 mm |
| Material | cast iron |
| Total bearing width | 88 mm |
| Outer diameter | 327 mm |
| Height | 200 mm |
| Length | 327 mm |
| Series | ucp |
| Number of holes | 2 |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 102000 N |
| Width | 88 mm |
Show UNSPSC/ECL@SS
£ 217.79 excl. VAT
/ Each
£ 261.35 incl. VAT
- Delivery usually within ( 7 ) days