FAG PBY30-XL HOUSED BEARING UNIT 8604330000
Plummer block housing unit
See technical informationSee documentsReferences
INA:PBY30-XL
Rubix:229A1844
Manufacturer :0008604330000
EAN:4012802797701


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : FAG PBY30-XL HOUSED BEARING UNIT 8604330000
Plummer block housing unit PBY..-XL, RIBB sheet metal PB
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | sheet steel |
| Total bearing width | 38 mm |
| Outer diameter | 117.5 mm |
| Diameter of fixation holes | 11.5 mm |
| Height | 66.1 mm |
| Length | 117.5 mm |
| Series | pby..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 23.78 excl. VAT
/ Each
£ 28.54 incl. VAT
- Delivery usually within ( 7 ) days