References
SNR:ESPG208
Rubix:205A2660
EAN:3413529506651



Product details : SNR ESPG208 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 1780 kg |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- Usually arrives within 14 working days
