References
SKF:P2BSS 35M-TPSS
Rubix:388A6255


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126.2 mm |
| Shaft Height | 47.6 mm |
Product details : SKF P2BSS 35M-TPSS BALL BEARING UNIT
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a stainless-steel housing. They have a good corrosion resistance, and are suitable for applications with both constant and alternating directions of rotation. They have an inner ring extended on both sides and are locked onto the shaft by tightening a set screw on the inner ring, making them easy to mount.
Strengths
- Ready to mount
- Designed for a constant and alternating rotation
- Good corrosion resistance
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Designed for a constant and alternating rotation
- Good corrosion resistance
- Lubricated and sealed bearing
- Quick locking onto the shaft
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126.2 mm |
| Shaft Height | 47.6 mm |
| Material | stainless steel |
| Total bearing width | 72.1 mm |
| Outer diameter | 82 mm |
| Clamping | 42.9 mm |
| Diameter of fixation holes | 14.5 mm |
| Mounting typ | 2-bolt pillow block |
| Height | 92.5 mm |
| Length | 160.5 mm |
| Sealing | contact seal (seal and flinger on both sides) |
| Lubrication | grease (lubricated in bearing); not relubricatable |
| Series | p2b (food line) |
| Weight | 1.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 281.71 excl. VAT
/ Each
£ 338.05 incl. VAT
- Usually arrives within 14 working days