SKF HOUSED BEARING UNIT TUWK 25 LTHR


Ball bearing unit

References
skf:TUWK 25 LTHR
rubix:105A8884
manufacturer :447169
ean:07316574958986
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Width37.8 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT TUWK 25 LTHR


Take-up ball bearing units for SKF Food Line, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a composite housing. They are strong, yet lightweight, and chemically resistant to detergents and contaminants. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a set screw on the inner ring, which makes it easy to mount.

Strengths

- Strong, yet lightweight
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments

Technical specifications


Attributes
Logistics dimensions (L x W x H)37,8x99x25 mm
Logistic Weight352 g
Inner diameter25 mm
Width37.8 mm
MaterialSteel
Outer diameter99 mm
Show UNSPSC/ECL@SS
  • In stock: Next day delivery