References
RHP:ST1.3/8
Rubix:180A0174
Manufacturer :ST1.3/8 R
EAN:00747023033768

Documents
Product details : RHP HOUSED BEARING UNIT ST1.3/8
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 36.5 mm |
| Material | cast iron |
| Type | take up bearing unit |
| Total bearing width | 36.5 mm |
| Length | 124 mm |
| Series | st |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- Usually arrives within 14 working days
