References
SNR:ESPF209
Rubix:205A2633
Manufacturer :ESPF.209
EAN:3413529576913




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 120.5 mm |
Product details : SNR ESPF209 BEARING UNIT
pressed steel housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flange bearing unit with 3 or fastening holes, non-relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 120.5 mm |
| Material | steel |
| Length | 149.2 mm |
| Series | espf200 |
| Number of holes | 3 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Delivery usually within ( 3 ) days