Flanged bearing housing unit SNR
Inner diameter | 25 mm |
---|---|
Width | 36 mm |
Fixation centre-to-centre distance | 50.8 mm |
Inner diameter | 25 mm |
---|---|
Width | 36 mm |
Fixation centre-to-centre distance | 50.8 mm |
Length | 70 mm |
Outer diameter | 37.4 mm |
Usually arrives within 14 working days