References
SNR:ESFC202N
Rubix:205A2357
EAN:3413529521852




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 78 mm |
Documents
Product details : SNR ESFC202N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flanged bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x90 mm |
|---|---|
| Logistic Weight | 520 g |
| Inner diameter | 15 mm |
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | gray cast iron |
| Length | 90 mm |
| Series | esfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.49 kg |
Show UNSPSC/ECL@SS
£ 30.94 excl. VAT
/ Each
£ 37.13 incl. VAT
- Usually arrives within 14 working days