References
SKF:FYTB 30 LF
Rubix:213A0678
Manufacturer :428844
EAN:7316574722730

Product details : SKF FYTB30LF TWO HOLED FLANGE BEARING
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x141,5x30 mm |
|---|---|
| Logistic Weight | 843 g |
| Inner diameter | 30 mm |
| Width | 43 mm |
| Outer diameter | 141 mm |
Show UNSPSC/ECL@SS
£ 74.22 excl. VAT
/ Each
£ 89.06 incl. VAT
- Usually arrives within 14 working days
