SKF HOUSED BEARING UNIT FYWK 35 YTH

Ball bearing unit

See technical informationSee documents
References
SKF:FYWK 35 YTH
Rubix:103A5822
Manufacturer :443484
EAN:07316574919734
brand logo
Technical specifications
Inner diameter35 mm
Width46.4 mm
Fixation centre-to-centre distance92 mm
See all Specifications
Documents

Product details : SKF HOUSED BEARING UNIT FYWK 35 YTH


These square flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.

Strengths

- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong

Technical specifications


Attributes
Logistic Weight730 g
Inner diameter35 mm
Width46.4 mm
Fixation centre-to-centre distance92 mm
Materialsteel
Length118 mm
Seriesfywk
Total bearing width42.9 mm
Diameter of fixation holes14.8 mm
Number of holes4
Outer diameter118 mm
Weight0.73 kg
Show UNSPSC/ECL@SS
£ 178.58 excl. VAT
/ Each
£ 214.30 incl. VAT
  • Usually arrives within 14 working days