References
SNR:UCF21651
Rubix:205A9672
EAN:3413520801472




Technical specifications
| Inner diameter | 80.963 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 159 mm |
Product details : SNR UCF216-51 BEARING UNIT
Cast iron housing, bearing insert with set screws on the inner ring, seal with slinger disc
Square flange bearing unit SNR
Technical specifications
Attributes
| Logistic Weight | 6950 g |
|---|---|
| Inner diameter | 80.963 mm |
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 159 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Outer diameter | 140 mm |
| Weight | 6.86 kg |
Show UNSPSC/ECL@SS
£ 106.96 excl. VAT
/ Each
£ 128.35 incl. VAT
- Usually arrives within 14 working days