Flanged housing unit
Inner diameter | 40 mm |
---|---|
Width | 130 mm |
Fixation centre-to-centre distance | 101.5 mm |
Inner diameter | 40 mm |
---|---|
Width | 130 mm |
Fixation centre-to-centre distance | 101.5 mm |
Material | cast iron |
Height | 56.8 mm |
Length | 130 mm |
Series | pcj..-xl-n-fa125 |
Total bearing width | 130 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 130 mm |
Usually arrives within 14 working days