SNR - Bearing Unit - UCF.211.N
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Fixation centre-to-centre distance | 130 mm |
Length | 162 mm |
Series | UCF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Outer diameter | 100 mm |
Weight | 3.28 kg |
Usually arrives within 14 working days