Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
SKF HOUSED BEARING UNIT FY1.1/4TF/W64
SKF HOUSED BEARING UNIT FY1.1/4TF/W64
Ball bearing unit
References
skf:
FY 1.1/4 TF/W64
rubix:
102A1538
manufacturer :
144534
ean:
07316571661414
Technical specifications
Inner diameter
35
mm
Width
46.4
mm
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSED BEARING UNIT FY1.1/4TF/W64
4 bolt square flange block
Technical specifications
Attributes
Logistic Weight
1410
g
Inner diameter
35
mm
Width
46.4
mm
Material
Bearing steel
Outer diameter
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.75
excl. VAT
/
Each
£
161.70
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SNR UCFC213 BEARING UNIT
SNR EXFE207 BEARING UNIT
NTN M-S-UCFC205D1 BEARING UNIT
SNR SUCF206-20CO BEARING UNIT
SKF FOODLINE SQ FLANGED FYWK 1.1/4 YTH
SNR SUCNFL204FG1 BEARING UNIT
SNR UCFLE211-35N BEARING UNIT
SNR ESF211N BEARING UNIT
FAG UCFL211-J7 HOUSED BEARING UNIT 811469300000
SNR UCF207-20CC BEARING UNIT
SNR UCFS313 BEARING UNIT
SNR UKFC213H313 BEARING UNIT
NTN UELFL209D1W3 BEARING UNIT
SNR USFL205N BEARING UNIT
FAG HOUSED BEARING UNIT UCF212-J7