SNR - Housing bearing - UCFC213
Inner diameter | 65 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 170 mm |
Logistics dimensions (L x W x H) | 205x224x77 mm |
---|---|
Logistic Weight | 5685 g |
Inner diameter | 65 mm |
Width | 65.1 mm |
Fixation centre-to-centre distance | 170 mm |
Material | Cast Iron |
Length | 205 mm |
Series | UCFC200 |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 120 mm |
Weight | 5.48 kg |
Usually arrives within 14 working days