Flanged housing unit
Inner diameter | 60 mm |
---|---|
Width | 175 mm |
Fixation centre-to-centre distance | 143 mm |
Logistic Weight | 4394 g |
---|---|
Inner diameter | 60 mm |
Width | 175 mm |
Fixation centre-to-centre distance | 143 mm |
Material | Steel |
Height | 68.7 mm |
Length | 175 mm |
Series | UCF |
Total bearing width | 68.7 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 52000 N |
Outer diameter | 68.7 mm |
Usually arrives within 14 working days