Flanged bearing housing unit SNR
Inner diameter | 65 mm |
---|---|
Width | 75 mm |
Fixation centre-to-centre distance | 166 mm |
Logistics dimensions (L x W x H) | 238x230x90 mm |
---|---|
Logistic Weight | 8882 g |
Inner diameter | 65 mm |
Width | 75 mm |
Fixation centre-to-centre distance | 166 mm |
Series | ucfs300 |
Number of holes | 4 |
Basic static load, radial - C0r | 60500 N |
Basic dynamic load, radial - Cr | 93860 N |
Outer diameter | 140 mm |
Weight | 8.85 kg |
Usually arrives within 14 working days