References
RHP:MP1.1/4
Rubix:101A1627
Manufacturer :MP1.1/4 R
EAN:00747023010356


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Fixation centre-to-centre distance | 136.5 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : NSK HOUSED BEARING UNIT MP1-1/4
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 31.75 mm |
| Fixation centre-to-centre distance | 136.5 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron |
| Total bearing width | 42.9 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 12 mm |
| Height | 93 mm |
| Length | 166 mm |
| Series | mp |
| Weight | 1.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 44.5 mm |
Show UNSPSC/ECL@SS
£ 57.35 excl. VAT
/ Each
£ 68.82 incl. VAT
- In stock: Next day delivery