References
SNR:SUCPPL204FG1
Rubix:394A8982
EAN:3413522002471




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Product details : SNR SUCPPL204FG1 BEARING UNIT
Self-aligning bearing unit, thermoplastic pillow block housing, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | thermoplastic housing; stainless steel insert bearing |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | screw fixing |
| Height | 65 mm |
| Length | 127 mm |
| Sealing | open (no seals; unit prepared for optional protective covers) |
| Lubrication | lubsolid (solid food-grade lubrication, nsf h1) |
| Series | sentinel |
| Weight | 0.27 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 83.87 excl. VAT
/ Each
£ 100.64 incl. VAT
- Delivery usually within ( 3 ) days