SKF SY 50 TF/W64 BALL BEARING UNIT - SOLID OIL
Ball bearing unit
See technical informationSee documentsReferences
SKF:SY 50 TF/W64
Rubix:237A4337
Manufacturer :132832
EAN:07316571579818


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron (housing);steel (bearing) |
Documents
Product details : SKF SY 50 TF/W64 BALL BEARING UNIT - SOLID OIL
Y-pedestal bearing housing unit with set screws SKF
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistic Weight | 2740 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 51.6 mm |
| Outer diameter | 203 mm |
| Series | sy |
| Number of holes | 2 |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 279.83 excl. VAT
/ Each
£ 335.80 incl. VAT
- Usually arrives within 14 working days