INA RASEY25-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASEY25-TV-VA-HLA
Rubix:238A1259
Manufacturer :0519827650000
EAN:4054366719843


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : INA RASEY25-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit RASEY..-TV-VA, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x140,5x25 mm |
|---|---|
| Logistic Weight | 343 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | plastic |
| Total bearing width | 38 mm |
| Outer diameter | 140.5 mm |
| Diameter of fixation holes | 11 mm |
| Height | 71 mm |
| Length | 140.5 mm |
| Series | rasey..-tv-va |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7500 N |
| Basic dynamic load, radial - Cr | 13400 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 92.86 excl. VAT
/ Each
£ 111.43 incl. VAT
- Delivery usually within ( 7 ) days