References
INA:RCJY25-XL-N
Rubix:229A1965
Manufacturer :0008674460000
EAN:4012802796414


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : INA RCJY25-XL-N HOUSED BEARING UNIT 8674460000
Housing units RCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Strengths
PCJ is supplied with bearing GRAE-NPPB, RCJ with GE-KRRB, PCJY with GAY-NPPB and RCJY with GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Length | 95 mm |
| Series | rcjy..-xl-n |
| Total bearing width | 38.8 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 74 mm |
Show UNSPSC/ECL@SS
£ 24.28 excl. VAT
/ Each
£ 29.14 incl. VAT
- Usually arrives within 14 working days