Ball Bearing Unit
Inner diameter | 36.513 mm |
---|---|
Width | 45 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 36.513 mm |
---|---|
Width | 45 mm |
Fixation centre-to-centre distance | 130 mm |
Material | composite (housing);stainless steel (bearing) |
Height | 164 mm |
Length | 92 mm |
Series | bluerange |
Total bearing width | 45 mm |
Diameter of fixation holes | 14.2 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 21600 N |
Outer diameter | 92 mm |
Weight | 0.6 kg |
Usually arrives within 14 working days