References
SKF:FY 25 TF/VA228
Rubix:102A0708
Manufacturer :114645
EAN:07316571382524


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SKF HOUSED BEARING FY 25 TF/VA228
Y-flange bearing unit for high temperatures with square housing and threaded-stud fastening.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,8x95x25 mm |
|---|---|
| Logistic Weight | 741 g |
| Inner diameter | 25 mm |
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron (gray cast iron) |
| Sealing | two metal shields |
| Height | 95 mm |
| Length | 30 mm |
| Total bearing width | 34.1 mm |
| Clamping | 12 mm |
| Diameter of fixation holes | 12.7 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 95 mm |
| Weight | 0.77 kg |
| Mounting typ | four-bolt flange bearing unit (fy), square cast housing |
Show UNSPSC/ECL@SS
£ 150.83 excl. VAT
/ Each
£ 181.00 incl. VAT
- Usually arrives within 14 working days