TIMKEN YCJT1 1/4 SGT 2-BOLT FLANGED BALL BEARING UNIT
Two Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJT 1-1/4SGT
Rubix:397A8332
EAN:0087796266278


Technical specifications
| Inner diameter | 31.8 mm |
|---|---|
| Width | 45.41 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN YCJT1 1/4 SGT 2-BOLT FLANGED BALL BEARING UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir YCJT1 1-1/4SGT flange bearing unit with ball bearing, 2-hole flange and Shroud Seal (SGT) for serviceable mounting.
Technical specifications
Attributes
| Inner diameter | 31.8 mm |
|---|---|
| Width | 45.41 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron |
| Sealing | one metal shield |
| Series | industrial |
| Total bearing width | 31.8 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 13 mm |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.44 kg |
| Mounting typ | two-hole flange bearing unit (set screw locking) with shroud seal (sgt) |
Show UNSPSC/ECL@SS
£ 85.06 excl. VAT
/ Each
£ 102.07 incl. VAT
- Usually arrives within 14 working days