References
SNR:UKFS328H
Rubix:206A2133
Manufacturer :UKFS.328H
EAN:3413529544899




Technical specifications
| Inner diameter | 125 mm |
|---|---|
| Width | 98 mm |
| Fixation centre-to-centre distance | 350 mm |
Product details : SNR UKFS328H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with centering spigot and 4 mounting holes, re-lubricatable, insert with tapered bore and clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 125 mm |
|---|---|
| Width | 98 mm |
| Fixation centre-to-centre distance | 350 mm |
| Material | gray cast iron |
| Length | 450 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 272000 N |
| Basic dynamic load, radial - Cr | 275000 N |
| Outer diameter | 300 mm |
| Weight | 98.65 kg |
Show UNSPSC/ECL@SS
£ 1,356.04 excl. VAT
/ Each
£ 1,627.25 incl. VAT
- Usually arrives within 14 working days