Ball Bearing Unit
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 51 mm |
Shaft Height | 33.3 mm |
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 51 mm |
Shaft Height | 33.3 mm |
Material | Stainless steel |
Height | 64.6 mm |
Length | 75 mm |
Total bearing width | 36 mm |
Series | BlueRange |
Number of holes | 2 |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 10800 N |
Outer diameter | 47 mm |
Width | 25.3 mm |
Usually arrives within 14 working days