INA PASE20-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PASE20-XL-N-FA125
Rubix:238A5019
Manufacturer :0076427840000
EAN:4012802811971


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : INA PASE20-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASE..-FA125, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron |
| Total bearing width | 32 mm |
| Outer diameter | 33 mm |
| Diameter of fixation holes | 11 mm |
| Height | 64 mm |
| Length | 130 mm |
| Series | pase..-xl-n-fa125 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 33.55 excl. VAT
/ Each
£ 40.26 incl. VAT
- Usually arrives within 14 working days