References
FAG:UKP205-J7
Rubix:274A8662
Manufacturer :0812109060000
EAN:4047643251488


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Product details : FAG UKP205-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UKP, cast iron housing, with long base, radial insert ball bearing with adapter sleeve, RSR seals
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron |
| Total bearing width | 35 mm |
| Outer diameter | 38 mm |
| Height | 71 mm |
| Length | 140 mm |
| Series | ukp |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 23.85 excl. VAT
/ Each
£ 28.62 incl. VAT
- Usually arrives within 14 working days