SKF P2BTC35M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:P2BTC 35M-CPSS-DFH
Rubix:200A1568
EAN:07316577856012


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.5 mm |
| Shaft Height | 47.6 mm |
Product details : SKF P2BTC35M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.5 mm |
| Shaft Height | 47.6 mm |
| Material | stainless steel |
| Total bearing width | 40 mm |
| Outer diameter | 72 mm |
| Height | 93.6 mm |
| Length | 110 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Width | 34.9 mm |
Show UNSPSC/ECL@SS
£ 218.99 excl. VAT
/ Each
£ 262.79 incl. VAT
- Usually arrives within 14 working days