References
SNR:SUCFL209CC
Rubix:205A8704
Manufacturer :SUCFL.209.CC
EAN:3413529551354




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148 mm |
Product details : SNR SUCFL209CC BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Oval flange bearing unit, relubricatable, NIRO insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | stainless steel |
| Height | 108 mm |
| Length | 180 mm |
| Series | sucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 85 mm |
| Weight | 1.95 kg |
Show UNSPSC/ECL@SS
£ 170.35 excl. VAT
/ Each
£ 204.42 incl. VAT
- Usually arrives within 14 working days