References
SNR:UCF209NL3
Rubix:205A9584
EAN:3413520552831





Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : SNR UCF209NL3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Square flanged bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with threaded pins, triple-lip seal, groove in housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x150x60 mm |
|---|---|
| Logistic Weight | 2145 g |
| Inner diameter | 45 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | gray cast iron |
| Length | 137 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.09 kg |
Show UNSPSC/ECL@SS
£ 40.35 excl. VAT
/ Each
£ 48.42 incl. VAT
- Usually arrives within 14 working days