References
INA:PCJ40-XL-N
Rubix:100A2889
Manufacturer :0096410090000
EAN:4012802809398


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 130 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : INA PCJ40-XL-N FLANGED HOUSING UNIT
Housing units PCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 130 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron |
| Height | 130 mm |
| Length | 130 mm |
| Series | pcj..-xl-n |
| Total bearing width | 56.8 mm |
| Clamping | 36.5 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 130 mm |
| Weight | 1.89 kg |
| Mounting typ | 4-bolt flanged housing with eccentric locking collar |
Show UNSPSC/ECL@SS
£ 52.87 excl. VAT
/ Each
£ 63.44 incl. VAT
- Delivery usually within ( 7 ) days