References
NTN:CM-UCF212D1
Rubix:205A1977
EAN:4547359049725

Product details : NTN CM-UCF212D1 BEARING UNIT
NTN - Bearing Unit - CM-UCF212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 87.76 excl. VAT
/ Each
£ 105.31 incl. VAT
- Usually arrives within 14 working days
