References
SNR:USFA212CO
Rubix:206A2701
Manufacturer :USFA.212.CO
EAN:3413529563326




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 53.7 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : SNR USFA212CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, re-greasable, insert with one-sided extended inner ring and set screws, one unsealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 53.7 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | gray cast iron |
| Height | 250 mm |
| Length | 140 mm |
| Series | usfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4 kg |
Show UNSPSC/ECL@SS
£ 62.31 excl. VAT
/ Each
£ 74.77 incl. VAT
- Usually arrives within 14 working days