References
Superseded Ref:FYT 20 TF/VA201
SKF:FYTB 20 TF/VA201
Rubix:389A2566
EAN:7316579214100


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 29.5 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : SKF FYTB 20 TF/VA201 BALL BEARING UNIT
They consist of a high temperature insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
•Accommodate relatively heavy loads
Cost-effective
Cost-effective
Applications
High Temperatures Applications
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 29.5 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 112 mm |
| Length | 60.5 mm |
| Series | fytb |
| Total bearing width | 37.3 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Outer diameter | 60.5 mm |
| Weight | 0.45 kg |
Show UNSPSC/ECL@SS
£ 115.38 excl. VAT
/ Each
£ 138.46 incl. VAT
- Delivery usually within ( 3 ) days